Skip Content
VLL KIT GLIDE-LOC GALVANIZED 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VLL KIT GLIDE-LOC GALVANIZED 50 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRGG0050
  • Mfr. Model # GG0050
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

GlideLoc(R) Vertical Height Access Ladder System Kits. Continuous fall protection for climbing fixed ladders. This unique rail system provides longer service life. Galvanized - GlideLoc(R) ladder system 50 feet (15.2 m).

Technical Specs

  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
  • Item Vertical Access Ladder System Kit
  • Length 50 ft.
  • Weight Capacity 310 lbs.
  • Installation Permanent
  • Attaches To Ladder
  • Line Material Galvanized Steel
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list