Skip Content
VLL KIT GLIDE-LOC GALVANIZED 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VLL KIT GLIDE-LOC GALVANIZED 100 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRGG0100
  • Mfr. Model # GG0100
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 274.0 lbs

Technical Specs

  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
  • Item Vertical Access Ladder System Kit
  • Length 100 ft.
  • Weight Capacity 310 lbs.
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • Installation Permanent
  • Attaches To Ladder
  • Line Material Galvanized Steel
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list