Skip Content
VLL KIT GLIDE-LOC ALUMINUM 70 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VLL KIT GLIDE-LOC ALUMINUM 70 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRGA0070
  • Mfr. Model # GA0070
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Item Vertical Access Ladder System Kit
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
  • Weight Capacity 310 lbs.
  • Length 70 ft.
  • Attaches To Ladder
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • Installation Permanent
  • Line Material Aluminum
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list