VLL KIT GLIDE-LOC ALUMINUM 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VLL KIT GLIDE-LOC ALUMINUM 100 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRGA0100
  • Mfr. Model # GA0100
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
  • Item Vertical Access Ladder System Kit
  • Length 100 ft.
  • Weight Capacity 310 lbs.
  • Workers Per System 1
  • Installation Permanent
  • Line Material Aluminum
  • Attaches To Ladder
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list