VIZIR SHADOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIZIR SHADOW

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZA15AS
  • Mfr. Model # A15AS
  • UNSPSC # 46181706
  • CATALOGUE PAGE # 2634
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item VIZIR Shadow Tinted Face Shield
  • Standards ANSI Z87.1, EN 166 1B
  • Features Level 2.5 Solar Protection Filter
  • Includes Mounting Inserts (for VERTEX and ALVEO Helmets)
  • Dielectric Protection No
  • Visor Color Tinted
  • Visor Material Polycarbonate
  • Visor Width 8-1/2"
  • Visor Height 3-1/2"
  • Visor Thickness 0.08"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list