Skip Content
VITRIFIED MOUNTED PT KIT,A/O,60G/36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VITRIFIED MOUNTED PT KIT,A/O,60G/36

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YMZ4
  • Mfr. Model # 2YMZ4
  • UNSPSC # 31191602
  • CATALOGUE PAGE # 576
  • Shipping Weight 3.39 lbs

Product Details

Use on die or in-line/straight grinders. Maximum RPM based on 1/2 inch overhang.

Technical Specs

  • Includes (2) A1, A3, A4, A11, A15, A21, A24, A38, A39, B52, B97, B131, W154, W189, W235, W236, W242
  • Number of Pieces 34
  • Grade Medium/Coarse
  • Item Vitrified Mounted Point Kit
  • Grit 60 and 36
  • Spindle Dia. 1/4" and 1/8"
  • Series 38A
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list