Skip Content
VITON WASHER,5/16 IN,0.290 ID,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VITON WASHER,5/16 IN,0.290 ID,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAN9
  • Mfr. Model # 4PAN9
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Inside Dia. 0.290"
  • Colour Black
  • Application Cushioning, Sealing and Vibration Resistant
  • Item Sealing Washer
  • Material Viton
  • Package Quantity 10
  • Outside Dia. 0.687"
  • Temp. (F) 0 to 400
  • Type Flat
  • Seal Material -
  • Seal Type -
  • Fits Bolt Sizes 5/16"
  • Rockwell Hardness -
  • Thickness 0.062"
  • Durometer Shore A: 75 +/-5
  • Thickness Tolerance +/-0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list