Skip Content
VITON TUBING,6MM ID,8MM OD,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VITON TUBING,6MM ID,8MM OD,25 FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CHH7
  • Mfr. Model # 4CHH7
  • UNSPSC # 31231314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Inside Dia. 6mm
  • Item Tubing
  • Length 25 ft.
  • Outside Dia. 8mm
  • Temp. Range (F) -40 to 400
  • Vacuum Rating (Inches Hg) -
  • Type Flexible
  • Hardness Shore A: 60
  • Tolerance +/-0.020"
  • Max. Pressure (PSI) -
  • Standards -
  • Burst Pressure (PSI) -
  • Wall Thickness 1mm
  • Outer Jacket Thickness -
  • Tube Color Black
  • Tube Hardness Shore A: 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list