VISUAL IR THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VISUAL IR THERMOMETER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETVT02
  • Mfr. Model # VT02
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Visual infrared thermometer. Combines the convenience of a spot thermometer with the visual advantage of a thermal imager. Detect and capture issues instantaneously with digital and thermal blended images. Pinpoint hot and cold spots with temperature mark

Technical Specs

  • Includes Hard Case, Micro SD Card, Adapter, (4) AA Batteries, Lanyard, Quick Start Guide, SmartView(R) Analysis and Reporting Software and CD Manual
  • Item Infrared Thermometer
  • Battery Type AA
  • Emissivity Adjustable 0.01 to 1.00
  • Manufacturers Warranty Length 2 Years
  • Special Features Picture In Picture
  • Memory
  • Data Hold Yes
  • Trigger Yes
  • Response Time 125 msec
  • Resolution 0.1 Degrees F/0.1 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list