Skip Content
VISUAL EDGE ZERO ACCIDENTS 24X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISUAL EDGE ZERO ACCIDENTS 24X18

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFEDP220
  • Mfr. Model # EDP220
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Safety Reminder Sign
  • Height 24"
  • Width 18"
  • Legend Aim For Zero Accidents
  • Legend Style Text
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Thickness 0.040"
  • Sign Material Aluminum
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Yellow
  • Sign Background Color Blue, Red, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list