VISUAL EDGE SFTY PROTECTS PPL 24X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISUAL EDGE SFTY PROTECTS PPL 24X18

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFEDP216
  • Mfr. Model # EDP216
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Height 24"
  • Item Safety Reminder Sign
  • Width 18"
  • Legend Safety Protects People Quality Protects Jobs
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.040"
  • Header No Header
  • Sign Material Aluminum
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Green, White
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list