Skip Content
VISUAL EDGE SAFETY COMES FIR 24X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISUAL EDGE SAFETY COMES FIR 24X18

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFEDP202
  • Mfr. Model # EDP202
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Height 24"
  • Item Safety Reminder Sign
  • Width 18"
  • Legend Safety Comes First Arrive Safe, Work Safe, Go Home Safe
  • Legend Style Text
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Header No Header
  • Thickness 0.040"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Aluminum
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Blue, Green
  • Printed Language English
  • Sign Background Color Blue
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list