Skip Content
VISORARC7-1/4X20-1/2MEDGREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VISORARC7-1/4X20-1/2MEDGREEN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10063107
  • Mfr. Model # 10063107
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Light Green
  • Material Propionate
  • For Use With Slotted Hard Cap, Plastic Foldback Frame 4RB27, 4RB28 or Defender(R) Faceshield Frame 4RB31, 4RB33
  • Item Arc Flash Faceshield Visor
  • ATPV Rating 11 cal/cm²
  • Dielectric Protection Yes
  • Visor Width 20"
  • Visor Height 6"
  • Visor Thickness 0.06"
  • Visor Color Light Green
  • Visor Material Propionate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List