Skip Content
VISOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR

DOUBLE MATRIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN494704AFHC
  • Mfr. Model # 494704AFHC
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Double Matrix visor, duocoat clear polycarbonate, .040 inch.

Technical Specs

  • Item Visor Anti-Fog Duocoat Clear Polycarbonate, 0.040"
  • Visor Height 7"
  • Visor Width 16-3/4"
  • Visor Thickness 0.04"
  • Features Duo-Coat with Hard Outer Coating To Reduce Scratching and an Anti-Fog Coating On The Inside, Impact Resistant, Provides UVA-UVB Protection
  • For Use With Double Matrix Faceshield
  • Standards ANSI Z87.1-2003

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list