VISOR,V-GD,PROP,CLR,SHXSTDXXTHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISOR,V-GD,PROP,CLR,SHXSTDXXTHK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10115855
  • Mfr. Model # 10115855
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Visor
  • Features Manufactured with Hand-polished Molds for Unsurpassed, Distortion-free Optical Clarity and Impact Resistance
  • For Use With Faceshield Frame
  • Dielectric Protection Yes
  • Visor Width 17"
  • Visor Height 7-1/2"
  • Visor Thickness 0.098"
  • Visor Material Propionate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list