Skip Content
VISOR,V-GD,PC,GN,AF/AS,MEDXEXTXXTHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VISOR,V-GD,PC,GN,AF/AS,MEDXEXTXXTHK

V-GARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10115849
  • Mfr. Model # 10115849
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With MSA V-Gard Frames
  • Features Extended Length for Greater Coverage of Face and Neck, Extra Thick to Help Prevent Warping, Cracking or Crazing Under Tough Work Conditions, Maximum UV Protection, Molded for Superior Optical Quality, Green Tint Helps Alleviate Eye Strain and Fatigue by Reducing Excessive Glare
  • Item Faceshield Visor
  • Dielectric Yes
  • Standards EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
  • Visor Color Green Tint
  • Visor Width 18"
  • Visor Material Polycarbonate
  • Visor Height 9-1/4"
  • Visor Thickness 0.098"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list