Skip Content
VISOR,V-GD,PC,CLR,SHXSTDXTHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR,V-GD,PC,CLR,SHXSTDXTHK

V-GARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10115840
  • Mfr. Model # 10115840
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Sides of Visor are Contoured Towards Face for a Closer Fit and Improved Resistance to Impact and Splash Hazards, Slightly Thicker for Industrial Applications such as Cutting Metal, Maximum UV Protection, Nitrometer can only be used with V-Gard Retractable or Standard Chin Protector
  • Item Faceshield Visor
  • For Use With MSA V-Gard Frames
  • Dielectric Yes
  • Visor Color Clear
  • Visor Material Polycarbonate
  • Standards EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
  • Visor Width 17"
  • Visor Height 8"
  • Visor Thickness 0.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list