VISOR REPL F/ BIONIC CL PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VISOR REPL F/ BIONIC CL PC

HONEYWELL UVEX

Sale Price : $8.64 / EACH

Offer ends 31 Jul 2019

Your Price :
$9.51 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS8550
  • Mfr. Model # S8550
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 2533
  • Shipping Weight 0.1 lbs

Product Details

Clear, uncoated replacement visor for Bionic Shield(R).

Technical Specs

  • Item Replacement Visor
  • Dielectric Protection Yes
  • Visor Width 14-1/4"
  • Visor Height 9-1/2"
  • Visor Thickness 0.040"
  • Features Uncoated, Offers Secondary Protection From Airborne Debris and Chemical Splash, with Spark Guard
  • For Use With Uvex Bionic Faceshields
  • Visor Color Clear
  • Standards ANSI Z87.1 and CSA Z94.3
  • Visor Material Polycarbonate
  • Includes (1) Faceshield Visor
  • Faceshield Visor Item Replacement Visor
  • Visor Coating Uncoated

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list