VISOR POLYCARBONATE 8INX15-1/2 .040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISOR POLYCARBONATE 8INX15-1/2 .040

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA8154
  • Mfr. Model # A8154
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2533
  • Shipping Weight 0.25 lbs

Product Details

Replacement window with a 4 inch sparkguard and Slip-lok(TM) attachment which sets face shield away from face to provide ventilation and wearing of glasses or respirator. Polycarbonate type, clear/formed style. Size: 8 inch x 15-1/2 inch.

Technical Specs

  • Item Formed Window - Clear
  • Visor Width 15-1/2"
  • Dielectric Protection No
  • Visor Height 8"
  • Visor Thickness 0.04"
  • For Use With North Headgear and Brackets
  • Features Universal Fit, Protects Eyes and Face From Flying Debris, Particles, Chemical Splash
  • Visor Material Polycarbonate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list