Skip Content
VISOR POLYCARBON 8X15-1/2IN GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR POLYCARBON 8X15-1/2IN GRN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA8154G
  • Mfr. Model # A8154G
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2533
  • Shipping Weight 0.25 lbs

Product Details

Replacement window with a 4 inch sparkguard and Slip-lok(TM) attachment which sets face shield away from face to provide ventilation and wearing of glasses or respirator. Polycarbonate type, green/formed style. Size: 8 inch x 15-1/2 inch.

Technical Specs

  • Item Formed Window - Green
  • Visor Width 15-1/2"
  • Dielectric Protection No
  • Visor Thickness 0.04"
  • Visor Height 8"
  • Features Universal Fit, Protects Eyes and Face From Flying Debris, Particles, Chemical Splash
  • For Use With North Headgear and Brackets
  • Visor Material Polycarbonate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list