Skip Content
VISOR POLYCARB SHADE 3.0 IRUV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR POLYCARB SHADE 3.0 IRUV

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK26262
  • Mfr. Model # 26262
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 865
  • Shipping Weight 0.39 lbs

Product Details

F50 polycarbonate face shield. Good performance against heat and excellent cold flexibility. Meets ANSI Z87.1 2010 standards when used with any Jackson Safety* brand headgear. CSA Z94.3 compliant.

Technical Specs

  • Visor Height 8"
  • Visor Thickness 0.060"
  • Visor Width 15-1/2"
  • Features Impact Performance: Good Performance Against Heat: Excellent Cold Flexibility: Worn for Applications and in Environments Where Others are Performing Welding Tasks Such as Torch Brazing, Torch Soldering, Gas Welding, and Oxygen Cutting
  • Item Face Shield
  • Includes Face shield
  • For Use With Jackson Safety Headgear
  • Standards All Jackson Safety* Brand Face Shields meet ANSI Z87.1 2010 Standards When Used With Any Jackson Safety* Brand Headgear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list