Skip Content
VISOR PLASTIC POLYCARB 8X15-1/2X04 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR PLASTIC POLYCARB 8X15-1/2X04

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10017934
  • Mfr. Model # 10017934
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Features Flat Visor, Protects Against Flying, Abrasive Particles and Chemical Splash
  • For Use With Defender Plus Faceshield Frames
  • Visor Color Clear
  • Item Faceshield Visor
  • Standards ANSI Z87.1 2003 When Used with MSA Frames and Assemblies
  • Dielectric Protection Yes
  • Visor Width 15-1/2"
  • Visor Material Polycarbonate
  • Visor Height 8"
  • Visor Thickness 0.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list