Skip Content
VISOR INFRA RED 9-3/4X19X.060 F500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR INFRA RED 9-3/4X19X.060 F500

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4199IRUV5
  • Mfr. Model # 4199IRUV5
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 865
  • Shipping Weight 0.4 lbs

Product Details

Window for high performance face protection, propionate type, clear style, extended view size.

Technical Specs

  • Visor Width 19"
  • Dielectric Protection No
  • Visor Thickness 0.060"
  • Visor Height 9-3/4"
  • Standards ANSI Z87.1, CSA Certified Z94.3
  • Item Extended View
  • For Use With Series F-400, F-500, FH-66
  • Features Protects Eyes & Face From IR/UV Rays Produced By Cutting Torch
  • Visor Color Shade 5
  • Visor Material Propionate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list