Skip Content
VISOR CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR CLEAR

DOUBLE MATRIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN494400
  • Mfr. Model # 494400
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.235 lbs

Product Details

Double Matrix visor, clear acetate.

Technical Specs

  • Item Visor Clear Acetate
  • Visor Height 7"
  • Visor Width 16-3/4"
  • Visor Thickness 0.04"
  • For Use With Double Matrix Faceshield
  • Standards ANSI Z87.1-2003

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list