Skip Content
VISOR CLEAR 8X15X.040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR CLEAR 8X15X.040

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL840M
  • Mfr. Model # 840M
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Clear
  • Features Chemical Resistant
  • For Use With Bullard Bracket
  • Includes Visor Only
  • Material Acetate
  • Item Visor
  • Standards Z87
  • Visor Width 15"
  • ATPV Rating Not Rated
  • Visor Height 8"
  • Visor Thickness 0.04

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List