Skip Content
VISOR CLEAR 7-1/2 X 14-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR CLEAR 7-1/2 X 14-1/2

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWE96S
  • Mfr. Model # WE96S
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.19 lbs

Product Details

Visors PETG material - impact, heat and chemical resistant clear flat short. 7-1/2" x 14-1/2" x 0.040"

Technical Specs

  • Features Impact, Heat & Chemical Resistant
  • Standards ANSI Z87.1-2003
  • Item Faceshield
  • Dielectric Protection Yes
  • Visor Width 14-1/2"
  • Visor Thickness 0.04"
  • Visor Height 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list