VISOR ACETATE .040 LT GRN 3441 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISOR ACETATE .040 LT GRN 3441

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK29082
  • Mfr. Model # 29082
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 865
  • Shipping Weight 0.29 lbs

Product Details

F30 acetate face shield. Robust combination of weight and strength and excellent cold flexibility. Meets ANSI Z87.1 2010 standards when used with any Jackson Safety* brand headgear.

Technical Specs

  • Dielectric Protection No
  • Visor Width 15-1/2"
  • Visor Height 9"
  • Visor Thickness 3/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list