Skip Content
VISOR 9-3/4X19X.060IN FITS F500 SER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISOR 9-3/4X19X.060IN FITS F500 SER

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4199GREEN
  • Mfr. Model # 4199GREEN
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 865
  • Shipping Weight 0.39 lbs

Product Details

Window for high performance face protection, propionate type, clear style, extended view size.

Technical Specs

  • Standards ANSI Z87.1, CSA Certified Z94.3
  • Visor Thickness 0.060"
  • Item Extended View
  • Dielectric Protection No
  • Visor Width 19"
  • Visor Height 9-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list