Skip Content
Discontinued with Replacement
VISOR 6IN.060 POLYCAR CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VISOR 6IN.060 POLYCAR CLR

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA491908
  • Mfr. Model # 491908
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
VISOR,V-GD,PC,CLR,SHXSTDXTHK

Price: NA

Technical Specs

  • Item Faceshield Visor
  • Visor Height 6"
  • Visor Thickness 0.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list