Skip Content
VISION LITE,HEIGHT 6 IN,WIDTH 27 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISION LITE,HEIGHT 6 IN,WIDTH 27 IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUW4
  • Mfr. Model # 5MUW4
  • UNSPSC # 30171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Finish Dark Bronze
  • For Use With Wood or Metal Doors
  • Includes #8 x 3/4" Phillips Head SMS
  • Item Vision Lite
  • Material Steel
  • Opening Height 27"
  • Opening Width 6"
  • Window Height 25-3/8"
  • Window Width 4-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list