Skip Content
VISION LITE,HEIGHT 24 IN, WIDTH 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISION LITE,HEIGHT 24 IN, WIDTH 24

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUW7
  • Mfr. Model # 5MUW7
  • UNSPSC # 30171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.83 lbs

Technical Specs

  • For Use With Wood or Metal Doors
  • Finish Dark Bronze
  • Includes #8 x 3/4" Phillips Head SMS
  • Item Vision Lite
  • Material Steel
  • Opening Height 24"
  • Opening Width 24"
  • Window Height 22-3/8"
  • Window Width 22-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list