Skip Content
VISION LITE,HEIGHT 12 IN, WIDTH 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISION LITE,HEIGHT 12 IN, WIDTH 12

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUW6
  • Mfr. Model # 5MUW6
  • UNSPSC # 30171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Finish Dark Bronze
  • For Use With Wood or Metal Doors
  • Includes #8 x 3/4" Phillips Head SMS
  • Material Steel
  • Item Vision Lite
  • Opening Height 12"
  • Window Height 10-3/8"
  • Opening Width 12"
  • Window Width 10-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list