Skip Content
VISIBILITY LOCKER ASSEMBLED 3 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISIBILITY LOCKER ASSEMBLED 3 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49P398
  • Mfr. Model # 49P398
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs

Technical Specs

  • Includes 14 Gauge Sheet Metal Top, Bottom and Back Panels
  • Colour Platinum
  • Item Locker
  • Material 8 Gauge Welded Wire Sides and Door
  • Tier Single
  • Number of Shelves 3
  • Finish Galvanized
  • Number of Adjustable Shelves 3
  • Locker Door Type Clearview
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 80"
  • Capacity per Shelf 200 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list