Skip Content
VISIBILITY LOCKER ASSEMBLED 3 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISIBILITY LOCKER ASSEMBLED 3 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49P397
  • Mfr. Model # 49P397
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Finish Galvanized
  • Colour Platinum
  • Number of Shelves 3
  • Includes 14 Gauge Sheet Metal Top, Bottom and Back Panels
  • Tier Single
  • Material 8 Gauge Welded Wire Sides and Door
  • Item Locker
  • Number of Adjustable Shelves 3
  • Locker Door Type Clearview
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 80"
  • Capacity per Shelf 200 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list