close x 360°

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.


  • Item # RDG66997
  • Mfr. Model # 66997
  • UNSPSC # 27112102
  • Shipping Weight 63.4 lbs

Product Details

The F-Series vises are constructed of 75,000 PSI tensile strength forged steel. F-Series vises feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

Technical Specs

  • Features All-Steel, Drop-Forged Construction, Rolled Double Lead Acme Screw, Steel Handle with Rubber Anti-Pinch Rings, Increased Work Areas, Standard Fixed Pipe Jaws, Large, Hardened Anvil, Surface Hardened Slides for Smooth, Precise Operation, Forged Steel Swivel Base with Dual Draw-Down Bolts
  • Mounting Hole Dia. 11/16"
  • Item Forged Vise
  • Overall Height 10-5/8"
  • Jaw Type Standard Fixed Pipe Jaws
  • Overall Length 19-5/8"
  • Number of Lock Down Bolts 2
  • Overall Width 19-5/8"
  • Pipe Jaw Included Yes
  • Number of Mounting Points 3
  • Reversible No
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list