Skip Content
VISE W/BASE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE W/BASE 5IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG66992
  • Mfr. Model # 66992
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 252
  • Shipping Weight 46.2 lbs

Product Details

The F-Series vises are constructed of 75,000 PSI tensile strength forged steel. F-Series vises feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

Technical Specs

  • Features All-Steel, Drop-Forged Construction, Rolled Double Lead Acme Screw, Steel Handle with Rubber Anti-Pinch Rings, Increased Work Areas, Standard Fixed Pipe Jaws, Large, Hardened Anvil, Surface Hardened Slides for Smooth, Precise Operation, Forged Steel Swivel Base with Dual Draw-Down Bolts
  • Mounting Hole Dia. 1/2"
  • Item Forged Vise
  • Material Forged Steel
  • Base Type Swivel
  • Jaw Type Standard Fixed Pipe Jaws
  • Overall Height 7-1/2"
  • Overall Length 17-5/16"
  • Number of Lock Down Bolts 2
  • Overall Width 5-1/2"
  • Swivel Angle 360 deg.
  • Pipe Capacity 1/2" - 3-1/2"
  • Body Casting 75,000 psi
  • Throat Depth 3-5/8"
  • Duty Rating Standard Duty
  • Jaw Width 5"
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • Number of Mounting Points 3
  • Reversible No
  • Max. Opening 7"
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list