Skip Content
VISE W/BASE 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE W/BASE 4-1/2IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG66987
  • Mfr. Model # 66987
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 252
  • Shipping Weight 27.0 lbs

Product Details

The F-Series vises are constructed of 75,000 PSI tensile strength forged steel. F-Series vises feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

Technical Specs

  • Features All-Steel, Drop-Forged Construction, Rolled Double Lead Acme Screw, Steel Handle with Rubber Anti-Pinch Rings, Increased Work Areas, Standard Fixed Pipe Jaws, Large, Hardened Anvil, Surface Hardened Slides for Smooth, Precise Operation, Forged Steel Swivel Base with Dual Draw-Down Bolts
  • Mounting Hole Dia. 1/2"
  • Material Forged Steel
  • Item Forged Vise
  • Base Type Swivel
  • Jaw Type Standard Fixed Pipe Jaws
  • Overall Length 13-5/16"
  • Overall Width 4-3/4"
  • Overall Height 6-1/2"
  • Number of Lock Down Bolts 2
  • Pipe Capacity 3/8" - 3"
  • Swivel Angle 360 deg.
  • Jaw Width 4-1/2"
  • Body Casting 75,000 psi
  • Pipe Jaw Included Yes
  • Throat Depth 3"
  • Duty Rating Standard Duty
  • Jaw Face Serrated
  • Reversible No
  • Number of Mounting Points 3
  • Max. Opening 6"
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List