Skip Content
VISE UTILITY 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE UTILITY 4-1/2IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR11126
  • Mfr. Model # 11126
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Jaw Type Built-in pipe jaws
  • Base Type Swivel
  • Item Utility Workshop Vise
  • Pipe Capacity 1/8" - 2"
  • Body Casting 30,000 psi
  • Jaw Width 4-1/2"
  • Max. Opening 4"
  • Throat Depth 2-5/8"
  • Features 180 Deg. Swivel Base with Lockdown Allows for Quick and Easy Positioning, Powder Coat Paint Resists Scratches and Provides a Tough Durable Surface, Built-in Pipe Jaws Handle Various Pipe Sizes, Large Anvil Work Surface, Perfect for General Clamping Applications, Rugged and Versatile Yet Moderately Priced Vises
  • Mounting Hole Dia. 1/2"
  • Material Ductile Iron
  • Overall Height 6-3/8"
  • Overall Length 11-3/4"
  • Overall Width 6-3/4"
  • Number of Lock Down Bolts 1
  • Swivel Angle 180 deg.
  • Pipe Jaw Included Yes
  • Duty Rating Standard Duty
  • Jaw Face Serrated
  • High Visibility Yes
  • Number of Mounting Points 3
  • Reversible No
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List