Skip Content
VISE PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE PIN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA162D
  • Mfr. Model # 162D
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills
  • Finish Nickel Plated
  • Item Pin Vise
  • Range (In.) 0.115 to 0.187
  • Range (mm) 2.9 to 4.8
  • Handle Round, Knurled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list