Skip Content
VISE-PIN W/RUBBER HANDLE  .030-.062 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE-PIN W/RUBBER HANDLE .030-.062

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA166B
  • Mfr. Model # 166B
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pin Vise
  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills
  • Range (In.) 0.030 to 0.062
  • Range (mm) 0.8 to 1.6
  • Handle Octagon PVC
  • Finish Nickel Plated with PVC Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list