!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VISE PIN 2.9-4.8 MM

VISE PIN 2.9-4.8 MM

WESTWARD

VISE PIN 2.9-4.8 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISE PIN 2.9-4.8 MM

VISE PIN 2.9-4.8 MM

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW4KY34
  • Mfr. Model # 4KY34
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.122 lbs

Product Details

Pin vise, range 0.115 to 0.187 in., range 2.9 to 4.8 mm, handle octagon shape to prevent rolling, hole extends through full length to hold wires of any length, for holding wires, scriber points, small files, taps and drills, finish black.

Technical Specs

  • Item Pin Vise
  • Grip Shape Round
  • Range (mm) 2.9 - 4.8
  • Finish Black
  • Range - Inch 0.115 - 0.187
  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list