Skip Content
VISE-PIN                  .050-/125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE-PIN .050-/125

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA162C
  • Mfr. Model # 162C
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 698
  • Shipping Weight 0.05 lbs

Product Details

Pin vise for holding wires, scribers, points, small files, taps, drill, etc. Range 0.50 inches to 0.125 inches (1.3 mm to 3.2 mm).

Technical Specs

  • Range (In.) 0.05 - 0.125
  • Range (mm) 1.3 - 3.2
  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills
  • Finish Nickel Plated
  • Item Pin Vise
  • Handle Round, Knurled Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list