Skip Content
VISE-PIN                  .025-.075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE-PIN .025-.075

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA240B
  • Mfr. Model # 240B
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills
  • Item Pin Vise w/Tapered Collet
  • Finish Nickel Plated
  • Range (mm) 0.64 to 1.9
  • Range (In.) 0.025 to 0.075
  • Handle Round, Knurled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list