Skip Content
VISE OFFSET 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VISE OFFSET 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWV4F
  • Mfr. Model # V4F
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 251
  • Shipping Weight 15.97 lbs

Product Details

Offset bench vise. Jaw opening 4-3/4 inch, jaw width 4 inch. All steel construction with fixed base mounting.

Technical Specs

  • Item Offset Bench Vise
  • Jaw Width (In.) 4
  • Jaw Opening (In.) 4-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list