Skip Content
VISE MACHINIST 3 INC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VISE MACHINIST 3 INC

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR10006
  • Mfr. Model # 10006
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.25 lbs

Technical Specs

  • Item Machinist Vise
  • Base Type Swivel
  • Jaw Type Steel
  • Overall Height 6-3/4"
  • Overall Length 15-1/4"
  • Number of Mounting Points 4
  • Overall Width 6-13/16"
  • Number of Lock Down Bolts 2
  • Jaw Width 3"
  • Mounting Hole Dia. Standard
  • Body Casting Ductile Iron
  • Throat Depth 2-5/8"
  • Max. Opening 4-3/4"
  • Features Hardened Steel Jaw, Large Anvil Work Surface, Enclosed Design
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Standard Duty
  • Pipe Jaw Included No
  • Jaw Face Serrated
  • High Visibility No
  • Quick-Acting No
  • Deep Throat Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list