VISE JAW PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISE JAW PK 2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4CPG4
  • Mfr. Model # 4CPG4
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 1.6 lbs

Product Details

Vise jaw, ground, 4 in., for use with GGS4CPE8, GGS4CPF1, GGS4CPF3, GGS4CPF5, features hardened and ground tool steel jaws, package quantity 2

Technical Specs

  • Features Hardened and Ground Tool Steel Jaws
  • Package Quantity 2
  • Size 4"
  • Type Ground
  • For Use With Mfr. No. 4CPE8, 4CPF1, 4CPF3, 4CPF5
  • Item Vise Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list