VISE JAW 6 IN USE WITH 4CPG3 PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISE JAW 6 IN USE WITH 4CPG3 PK 2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4CPG8
  • Mfr. Model # 4CPG8
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 2.35 lbs

Product Details

Vise jaw, ground, 6 in., for use with GGS4CPG3, features ground jaws with both horizontal and vertaical vees, package quantity 2.

Technical Specs

  • Features Ground Jaws with Both Horizontal and Vertical Vees
  • Item Vise Jaw
  • Type Ground
  • Package Quantity 2
  • For Use With Mfr. No. 4CPG3
  • Size 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list