VISE GRIP NEEDLE NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VISE GRIP NEEDLE NOSE

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1402L3
  • Mfr. Model # 1402L3
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Plain Grip
  • Item Long Nose Locking Pliers
  • Material Heat Treated Nickel Plated Alloy Steel
  • Standards Government Specifications GGG-W-00649
  • Length 6"
  • Wire Cutter Yes
  • Jaw Capacity 2-1/4"
  • Jaw Length 2"
  • Jaw Thickness 5/16"
  • Features Long, Straight Nose Provides Easy Access in Narrow, Hard-to-reach Places, Ideal for Precision Work and Hobbies, Includes Convenient Wire Cutter, Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work. Stays Adjusted for Repetitive Use, Constructed of High-grade Heat-treated Alloy Steel for Maximum Toughness and Durability, Hardened Teeth are Designed to Grip From Any Angle
  • Finish Nickel Plated
  • Includes Convenient Wire Cutter
  • Screw Mechanism Knurled Thumb Screw
  • Jaw Release Lever 1 - Handed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 5/32"
  • Plier Jaw Style Long Nose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list