Skip Content
REPLACEMENT CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REPLACEMENT CHAIN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR20REP
  • Mfr. Model # 20REP
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 145
  • Shipping Weight 0.574 lbs

Product Details

Vise-Grip chain clamp replacement chainch Effective chain length 18 inches (455 mm). Holds and locks around any shape, any size. Adjusts quickly for ratchet action in either direction.

Technical Specs

  • Material Metal Alloy
  • Item Vise-Grip Replacement Parts
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Locking Clamp Product Grouping Locking Chain Clamps
  • Nominal Clamp Size 18"
  • Overall Clamp Length 18"
  • Locking Mechanism Release Lever
  • Finish Nickel Plated
  • Number of Pieces 1
  • Swivel Pad No
  • Screw Mechanism Easy Release Trigger, Micro-adjustment
  • Clamping Force Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list