Skip Content
VISE GRIP C-CLAMP W/SWIVEL PADS 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VISE GRIP C-CLAMP W/SWIVEL PADS 6IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR6SP
  • Mfr. Model # 6SP
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 145
  • Shipping Weight 0.6 lbs

Product Details

6 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 2-1/8 inches. Throat depth 1-1/2 inches. Swivel pads for holding without damaging work surface.

Technical Specs

  • Throat Depth 1-1/2"
  • Item The Original(TM) Locking C-Clamps With Swivel Pads
  • Material High-Grade Heat-Treated Alloy Steel
  • Finish Nickel Plated
  • Screw Mechanism Easy Release Trigger, Micro-Adjustment
  • Standards Government Specifications Ggg-W-00,649
  • Locking Clamp Product Grouping Locking C-Clamps
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 6"
  • Overall Clamp Length 6"
  • Number of Pieces 1
  • Locking Mechanism Release Lever
  • Swivel Pad Yes
  • Clamping Force Not Rated
  • Max. Opening 2-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list